Check Availability
  • SPECTRUM 

    Chlrfrm-Isoamyl Alchl, 24/1, Biotc, 950mL

  • Item # 6RHZ2
  • Mfr. Model # C3026-950ML
Chlrfrm-Isoamyl Alchl, 24/1, Biotc, 950mL
Qty
  • Web Price
    $146.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Chloroform Isoamyl Alcohol 24:1, Biotech Grade, is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 6RHZ2
Mfr. Model # C3026-950ML
UNSPSC #51142901
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Chloroform-Isoamyl Alcohol, 24:1, Biotech Grade
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 950mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1888, Chloroform Solution, 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov