Check Availability
  • SPECTRUM 

    Chlortetracycline Hydrochloride, 25g

  • Item # 46AH86
  • Mfr. Model # C1601-25GM
Chlortetracycline Hydrochloride, 25g
Qty
  • Web Price
    $199.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH86
Mfr. Model # C1601-25GM
UNSPSC #51101559
Shipping Weight 0.07 lbs
Country of Origin New Zealand *
Item Chlortetracycline Hydrochloride
Concentration 100%
CAS Number 64-72-2
Molecular Weight 515.35
Chemical Formula C22H23ClN2O8.HCl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.