Check Availability
  • SPECTRUM 

    Chloroform,Stblzd with EthanolExceed,PK4

  • Item # 6NMP2
  • Mfr. Model # HP522-4LT-CS4
Chloroform,Stblzd with EthanolExceed,PK4
Qty
  • Web Price
    $712.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Chloroform, Stabilized with Ethanol, Exceeds ACS Specifications, HPLC-Grade.
Show More Close
 

Technical Specifications

Item # 6NMP2
Mfr. Model # HP522-4LT-CS4
UNSPSC #51142901
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Chloroform, Stabilized with Ethanol, Exceeds A.C.S. Specifications
CAS Number 67-66-3
Molecular Weight 119.38
Chemical Formula CHCl3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade HPLC
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1888, Chloroform, 6.1, PG III
Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov