Check Availability
  • SPECTRUM 

    Chloroform, Stabilized, Reagent, ACS-500mL

  • Item # 6MMC4
  • Mfr. Model # C1220-500MLGL
Chloroform, Stabilized, Reagent, ACS-500mL
Qty
  • Web Price
    $79.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Chloroform, Stabilized with Ethanol, Reagent, ACS, is a colorless, sweet-smelling organic compound. It is a dense liquid and trihalomethane. It is commonly used as laboratory solvent, as it is relatively unreactive and conveniently volatile. It is also miscible with most organic compounds. Although its uses as a reagent are limited, it is used in organic synthesis in order to produce dichlorocarbene by reacting with sodium hydroxide.
Show More Close
 

Technical Specifications

Item # 6MMC4
Mfr. Model # C1220-500MLGL
UNSPSC #51142901
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Chloroform, Stabilized
CAS Number 67-66-3
Molecular Weight 119.38
Chemical Formula CHCl3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1888, Chloroform, 6.1, PG III
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov