Check Availability
  • SPECTRUM 

    Chloroform,Stabilized,Reagent,ACS-4,PK4

  • Item # 6MMC3
  • Mfr. Model # C1220-4LTGL-CS4
Chloroform,Stabilized,Reagent,ACS-4,PK4
Qty
  • Web Price
    $831.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.
Show More Close
 

Technical Specifications

Item # 6MMC3
Mfr. Model # C1220-4LTGL-CS4
UNSPSC #51142901
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Chloroform, Stabilized
CAS Number 67-66-3
Molecular Weight 119.38
Chemical Formula CHCl3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1888, Chloroform, 6.1, PG III
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov