Check Availability
  • SPECTRUM 

    Chlorhexidinegluconate Sltn, BP, 500mL, Gls

  • Item # 6PHU1
  • Mfr. Model # CH126-500MLGL
Chlorhexidinegluconate Sltn, BP, 500mL, Gls
Qty
  • Web Price
    $408.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PHU1
Mfr. Model # CH126-500MLGL
UNSPSC #51102707
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Chlorhexidine Gluconate Solution, BP
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms