Check Availability
  • SPECTRUM 

    Chitin, 100g, CAS 1398-61-4, Poly

  • Item # 46AH98
  • Mfr. Model # C2020-100GM
Chitin, 100g, CAS 1398-61-4, Poly
Qty
  • Web Price
    $165.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH98
Mfr. Model # C2020-100GM
UNSPSC #41116011
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Chitin
Concentration 100%
CAS Number 1398-61-4
Molecular Weight 770.84
Chemical Formula C30H50N4O19
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Bases
Shelf Life 24 mo.
Special Information Polysaccharide Derived From The Exoskeleton of Marine Invertebrates, It Consists Chiefly of N-Acetyl-D-Glucosamine Residues
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.