Check Availability
  • SPECTRUM 

    Cetyltrimethylammonium Bromide, 125g

  • Item # 6PKZ8
  • Mfr. Model # CE122-125GM
Cetyltrimethylammonium Bromide, 125g
Qty
  • Web Price
    $85.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKZ8
Mfr. Model # CE122-125GM
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Cetyltrimethylammonium Bromide
CAS Number 57-09-0
Molecular Weight 364.48
Chemical Formula C19H42BrN
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 125g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms