Check Availability
  • SPECTRUM 

    Cetyl Palmitate, 12kg, CAS 540-10-3

  • Item # 46AH65
  • Mfr. Model # C1203-12KG
Cetyl Palmitate, 12kg, CAS 540-10-3
Qty
  • Web Price
    $1,843.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH65
Mfr. Model # C1203-12KG
UNSPSC #41113310
Shipping Weight 29.11 lbs
Country of Origin USA *
Item Cetyl Palmitate
Concentration 100%
CAS Number 540-10-3
Molecular Weight 480.83
Chemical Formula C32H64O2
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 12kg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.