Check Availability
  • SPECTRUM 

    Cesium, Ultrapure, 1g

  • Item # 6UAT6
  • Mfr. Model # C1423-1GM
Cesium, Ultrapure, 1g
Qty
  • Web Price
    $176.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6UAT6
Mfr. Model # C1423-1GM
UNSPSC #12141801
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cesium, Ultrapure
CAS Number 7440-46-2
Molecular Weight 132.91
Chemical Formula Cs
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1407, Cesium, 4.3, PG I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms