Check Availability
  • SPECTRUM 

    Calcium Pantothenate, Pwdr, USP, 100g

  • Item # 6TYT0
  • Mfr. Model # CA159-100GM
Calcium Pantothenate, Pwdr, USP, 100g
Qty
  • Web Price
    $158.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6TYT0
Mfr. Model # CA159-100GM
UNSPSC #12141503
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Calcium Pantothenate, Powder, USP
CAS Number 137-08-6
Molecular Weight 476.53
Chemical Formula C18H32CaN2O10
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms