Check Availability
  • SPECTRUM 

    CHAPS, Crystalline Powder, Ultrapure, 5g

  • Item # 6WUV7
  • Mfr. Model # C3161-5GM
CHAPS, Crystalline Powder, Ultrapure, 5g
Qty
  • Web Price
    $246.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WUV7
Mfr. Model # C3161-5GM
UNSPSC #12352401
Shipping Weight 0.2 lbs
Country of Origin USA *
Item CHAPS, Crystalline Powder, Ultrapure
CAS Number 75621-03-3
Molecular Weight 614.88
Chemical Formula C32H58N2SO7
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 5g
Chemical Family Type Buffers
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information A Nondenaturing Zwitterionic Detergent For Membrane Protein Biochemistry, Soluble In Water (50 Mg/1 Ml), Hot Methanol And Dimethylformamide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.