Check Availability
  • SPECTRUM 

    Butyl Alcohol Tert, 500mL

  • Item # 24EY71
  • Mfr. Model # B0706-500ML
Butyl Alcohol Tert, 500mL
Qty
  • Web Price
    $38.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Butyl Alcohol Tert, also known as 2-methyl-2-propanol, is a tertiary alcohol and clear, colorless liquid with a camphor-like scent. It is miscible with diethyl ether and ethanol, and is also soluble in water.
Show More Close
 

Technical Specifications

Item # 24EY71
Mfr. Model # B0706-500ML
UNSPSC #12191601
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Butyl Alcohol Tert
CAS Number 75-65-0
Molecular Weight F.W. 74.12
Chemical Formula C4H10O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1120, Butanol, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.