Check Availability
  • SPECTRUM 

    Butyl Alcohol, Reagent, ACS-4L, PK4

  • Item # 6MLZ2
  • Mfr. Model # B1185-4LTGL-CS4
Butyl Alcohol, Reagent, ACS-4L, PK4
Qty
  • Web Price
    $762.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Butyl Alcohol, Reagent ACS, is more commonly known as butanol. It is widely used as a solvent in textile and chemical fabrication processes. It can be used as a paint thinner and base for perfumes.
Show More Close
 

Technical Specifications

Item # 6MLZ2
Mfr. Model # B1185-4LTGL-CS4
UNSPSC #12352104
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Butyl Alcohol
CAS Number 71-36-3
Molecular Weight 74.12
Chemical Formula C4H10O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS Reagent
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1120, Butanol, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.