Check Availability
  • SPECTRUM 

    Butanol 1, 500mL

  • Item # 24EY70
  • Mfr. Model # B0704-500ML
Butanol 1, 500mL
Qty
  • Web Price
    $39.86 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

1-Butanol, also known as n-Butanol or n-butyl alcohol, is a primary alcohol and the product of the fermentation of sugars. It is used as a artificial flavorant in foods like butter, ice cream, and whiskey.
Show More Close
 

Technical Specifications

Item # 24EY70
Mfr. Model # B0704-500ML
UNSPSC #12191601
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Butanol 1
CAS Number 71-36-3
Molecular Weight F.W. 74.12
Chemical Formula C4H10O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN1120, Butanols, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.