Check Availability
  • SPECTRUM 

    Bromothymol Blue, Reagent, ACS, 5g

  • Item # 6PKV1
  • Mfr. Model # BR154-5GM
Bromothymol Blue, Reagent, ACS, 5g
Qty
  • Web Price
    $55.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKV1
Mfr. Model # BR154-5GM
UNSPSC #41105326
Shipping Weight 0.2 lbs
Country of Origin New Zealand *
Item Bromothymol Blue, Reagent, ACS
CAS Number 76-59-5
Molecular Weight 624.39
Chemical Formula C27H28O5SBr2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated for Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms