This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Bromobiphenyl, 25g

  • Item # 26ZE24
  • Mfr. Model # B2001-25G
Bromobiphenyl, 25g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26ZE24
Mfr. Model # B2001-25G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 3-Bromobiphenyl
CAS Number 2113-57-7
Molecular Weight F.W. 233.11
Chemical Formula C12H9Br
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms