Check Availability
  • SPECTRUM 

    Bromo-3, 4-Dichlorobenzene, 100g

  • Item # 46AG56
  • Mfr. Model # B1428-100GM
Bromo-3, 4-Dichlorobenzene, 100g
Qty
  • Web Price
    $341.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AG56
Mfr. Model # B1428-100GM
UNSPSC #15101507
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item 1-Bromo-3,4-Dichlorobenzene
Concentration 100%
CAS Number 18282-59-2
Molecular Weight 225.89
Chemical Formula C6H3BrCl2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.