Check Availability
  • SPECTRUM 

    Bis(4-Chlorobutyl) Ether, 100mL

  • Item # 46AG96
  • Mfr. Model # B1496-100ML
Bis(4-Chlorobutyl) Ether, 100mL
Qty
  • Web Price
    $297.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

BisChlorobutyl Ether is also known as Bis(4-chlorobutyl) Ether, 4-Chlorobutyl Ether; 4,4'-Dichlorobutyl Ether; and 4,4'-Dichlorodibutyl Ether.
Show More Close
 

Technical Specifications

Item # 46AG96
Mfr. Model # B1496-100ML
UNSPSC #12352112
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Bis(4-chlorobutyl) Ether
Concentration 100%
CAS Number 6334-96-9
Molecular Weight 199.12
Chemical Formula C8H16Cl2O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.