Check Availability
  • SPECTRUM 

    Bipyridine, 10g, CAS 366-18-7, Amber Glass

  • Item # 46AH29
  • Mfr. Model # B2269-10GM
Bipyridine, 10g, CAS 366-18-7, Amber Glass
Qty
  • Web Price
    $72.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH29
Mfr. Model # B2269-10GM
UNSPSC #12352106
Shipping Weight 0.03 lbs
Country of Origin USA *
Item 2,2'-Bipyridine
Concentration 100%
CAS Number 366-18-7
Molecular Weight 156.18
Chemical Formula C10H8N2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 10g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2,2'-Bipyridine), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.