Check Availability
  • SPECTRUM 

    Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls

  • Item # 6PKR5
  • Mfr. Model # B1165-4LTPL
Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls
Qty
  • Web Price
    $94.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKR5
Mfr. Model # B1165-4LTPL
UNSPSC #47101613
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Buffer Solution, Reference Standard
Chemical Container Material Plastic
Chemical Container Type Jug
Chemical Grade Lab
Chemical Container Size 4L
Chemical Family Type Buffers
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information pH 700 +/- 001 At 25 Deg C Potassium Phosphate Monobasic-Sodium Hydroxide Buffer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.