Check Availability
  • SPECTRUM 

    Betaine Hydrochloride, 100g, CAS 590-46-5

  • Item # 46AH52
  • Mfr. Model # BE175-100GM
Betaine Hydrochloride, 100g, CAS 590-46-5
Qty
  • Web Price
    $79.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH52
Mfr. Model # BE175-100GM
UNSPSC #51171509
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Betaine Hydrochloride
Concentration 100%
CAS Number 590-46-5
Molecular Weight 153.61
Chemical Formula C5H11NO2.HCl
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.