Check Availability
  • SPECTRUM 

    Beta-Alanine, 500g, CAS 107-95-9, Poly

  • Item # 46AG23
  • Mfr. Model # AL120-500GM
Beta-Alanine, 500g, CAS 107-95-9, Poly
Qty
  • Web Price
    $254.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AG23
Mfr. Model # AL120-500GM
UNSPSC #12352209
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Beta-Alanine
Concentration 100%
CAS Number 107-95-9
Molecular Weight 89.09
Chemical Formula C3H7NO2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.