This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Benzyloxybenzoic Acid, 5g

  • Item # 26YX67
  • Mfr. Model # B1664-25G
Benzyloxybenzoic Acid, 5g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26YX67
Mfr. Model # B1664-25G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 4,4'-Biphenyldisulfonic Acid
CAS Number 5314-37-4
Molecular Weight 314.33
Chemical Formula C12H10O6S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Sulphuric Acid, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.