Check Availability
  • SPECTRUM 

    Benzyl Nicotinate, 250g, CAS 94-44-0

  • Item # 46AG52
  • Mfr. Model # B1212-250GM
Benzyl Nicotinate, 250g, CAS 94-44-0
Qty
  • Web Price
    $1,528.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AG52
Mfr. Model # B1212-250GM
UNSPSC #12352106
Shipping Weight 0.77 lbs
Country of Origin New Zealand *
Item Benzyl Nicotinate
Concentration 100%
CAS Number 94-44-0
Molecular Weight 213.23
Chemical Formula C13H11NO2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.