Check Availability
  • SPECTRUM 

    Benzyl Isoamyl Ether, 100mL, CAS 122-73-6

  • Item # 46AH09
  • Mfr. Model # B1574-100ML
Benzyl Isoamyl Ether, 100mL, CAS 122-73-6
Qty
  • Web Price
    $271.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Benzyl Isoamyl Ether is also known as Benzyl Isopentyl Ether. It is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 46AH09
Mfr. Model # B1574-100ML
UNSPSC #12352112
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Benzyl Isoamyl Ether
Concentration 100%
CAS Number 122-73-6
Molecular Weight 178.28
Chemical Formula C12H18O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.