Check Availability
  • SPECTRUM 

    Benzyl Benzoate, USP-20L

  • Item # 6MMA3
  • Mfr. Model # BE159-20LT
Benzyl Benzoate, USP-20L
Qty
  • Web Price
    $1,159.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MMA3
Mfr. Model # BE159-20LT
UNSPSC #51101718
Shipping Weight 50.0 lbs
Country of Origin New Zealand *
Item Benzyl Benzoate, USP
CAS Number 120-51-4
Molecular Weight 212.24
Chemical Formula C14H12O2
Chemical Container Material Metal
Chemical Container Type Drum
Chemical Grade USP
Chemical Container Size 20L
Chemical Family Type Analytical Reagents
Shelf Life 12 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Packaged Under Nitrogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms