Check Availability
  • SPECTRUM 

    Benzophenone-4, 100g, CAS 4065-45-6, Poly

  • Item # 46AG45
  • Mfr. Model # B1082-100GM
Benzophenone-4, 100g, CAS 4065-45-6, Poly
Qty
  • Web Price
    $167.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AG45
Mfr. Model # B1082-100GM
UNSPSC #12352106
Shipping Weight 0.35 lbs
Country of Origin New Zealand *
Item Benzophenone-4
Concentration 100%
CAS Number 4065-45-6
Molecular Weight 308.31
Chemical Formula C14H12O6S
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.