Check Availability
  • SPECTRUM 

    Benzoin Methyl Ether,100g,CAS 3524-62-7

  • Item # 46AH37
  • Mfr. Model # B2523-100GM
Benzoin Methyl Ether,100g,CAS 3524-62-7
Qty
  • Web Price
    $251.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Benzoin Methyl Ether is also known as 2-Methyoxy-2-phenylacetophenone. It is suitable for use in laboratory research applications.
Show More Close
 

Technical Specifications

Item # 46AH37
Mfr. Model # B2523-100GM
UNSPSC #12352112
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item Benzoin Methyl Ether
Concentration 100%
CAS Number 3524-62-7
Molecular Weight 226.28
Chemical Formula C15H14O2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.