Check Availability
  • SPECTRUM 

    Benzisothiazol-3(2H)-One, 100g

  • Item # 46AG43
  • Mfr. Model # B1066-100GM
Benzisothiazol-3(2H)-One, 100g
Qty
  • Web Price
    $354.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AG43
Mfr. Model # B1066-100GM
UNSPSC #41116011
Shipping Weight 0.26 lbs
Country of Origin USA *
Item 1,2-Benzisothiazol-3(2H)-One
Concentration 100%
CAS Number 2634-33-5
Molecular Weight 151.18
Chemical Formula C7H5NOS
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
Special Information Widely Used Biocide, Belongs to The Group of Isothiazolinones
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.