Check Availability
  • SPECTRUM 

    Benzhydrylamine, 25ml

  • Item # 26XX65
  • Mfr. Model # B0124-25ML
Benzhydrylamine, 25ml
Qty
  • Web Price
    $114.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26XX65
Mfr. Model # B0124-25ML
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Benzhydrylamine
CAS Number 91-00-9
Molecular Weight 183.25
Chemical Formula C13H13N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.