Check Availability
Benzenesulfonyl Chloride, 1L, CAS 98-09-9
Qty
  • Web Price
    $276.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AH17
Mfr. Model # B2003-1LT
UNSPSC #12352106
Shipping Weight 2.86 lbs
Country of Origin USA *
Item Benzenesulfonyl Chloride
Concentration 100%
CAS Number 98-09-9
Molecular Weight 176.62
Chemical Formula C6H5SO2Cl
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1L
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2225, Benzenesulfonyl Chloride, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.