Check Availability
  • SPECTRUM 

    Benzenedisulfonyl Dichloride, 25g

  • Item # 26YM33
  • Mfr. Model # B1128-25G
Benzenedisulfonyl Dichloride, 25g
Qty
  • Web Price
    $1,401.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26YM33
Mfr. Model # B1128-25G
UNSPSC #41113306
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 1,2-Benzenedisulfonyl Dichloride
CAS Number 6461-76-3
Molecular Weight F.W. 275.11
Chemical Formula C6H4Cl2O4S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms