Check Availability
  • SPECTRUM 

    Benzene, Reagent, ACS-4L, PK4

  • Item # 6MLY5
  • Mfr. Model # B1070-4LTGL-CS4
Benzene, Reagent, ACS-4L, PK4
Qty
  • Web Price
    $804.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6MLY5
Mfr. Model # B1070-4LTGL-CS4
UNSPSC #15101507
Shipping Weight 52.0 lbs
Country of Origin New Zealand *
Item Benzene, Reagent, ACS
CAS Number 71-43-2
Molecular Weight 78.11
Chemical Formula C6H6
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1114, Benzene, 3, PG II
Special Information Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms