Check Availability
  • SPECTRUM 

    Benzalkonium Chloride Solution, 50 Percen

  • Item # 6MLY2
  • Mfr. Model # B1068-4LTGL
Benzalkonium Chloride Solution, 50 Percen
Qty
  • Web Price
    $424.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6MLY2
Mfr. Model # B1068-4LTGL
UNSPSC #51102724
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Benzalkonium Chloride Solution, NF
Concentration 50%
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade NF
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
Special Information Mixture Of Alkylbenzyldimethylammonium Chlorides Of The General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.