Check Availability
  • SPECTRUM 

    Barbituric Acid, 500g

  • Item # 6PKY6
  • Mfr. Model # BA120-500GM
Barbituric Acid, 500g
Qty
  • Web Price
    $582.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PKY6
Mfr. Model # BA120-500GM
UNSPSC #12352106
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Barbituric Acid
CAS Number 67-52-7
Molecular Weight 128.09
Chemical Formula C4H4N2O3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
Special Information Written Order Required, Additional Requirements Apply for CA Customers
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: CA and PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms