Check Availability
  • SPECTRUM 

    Azophloxine,100g,CAS 3734-67-6

  • Item # 46AF94
  • Mfr. Model # A3023-100GM
Azophloxine,100g,CAS 3734-67-6
Qty
  • Web Price
    $183.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AF94
Mfr. Model # A3023-100GM
UNSPSC #12352124
Shipping Weight 0.26 lbs
Country of Origin New Zealand *
Item Azophloxine
Concentration 100%
CAS Number 3734-67-6
Molecular Weight 509.42
Chemical Formula C18H13N3Na2O8S2
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100g
Chemical Family Type Acids
Shelf Life 24 mo.
Special Information For Microscopy
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close