Check Availability
  • SPECTRUM 

    Azobenzene, 25g

  • Item # 26WL77
  • Mfr. Model # A0565-25G
Azobenzene, 25g
Qty
  • Web Price
    $72.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26WL77
Mfr. Model # A0565-25G
UNSPSC #12352124
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Azobenzene
CAS Number 103-33-3
Molecular Weight F.W. 182.23
Chemical Formula C6H5N=NC6H5
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s., 9, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms