Check Availability
  • SPECTRUM 

    Arsenic Trioxide, Pwdr, Rgnt, ACS, 5g

  • Item # 6WZH5
  • Mfr. Model # A1340-5GM
Arsenic Trioxide, Pwdr, Rgnt, ACS, 5g
Qty
  • Web Price
    $117.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6WZH5
Mfr. Model # A1340-5GM
UNSPSC #12141906
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Arsenic Trioxide, Powder, Reagent, ACS
CAS Number 1327-53-3
Molecular Weight 197.84
Chemical Formula As2O3
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1561, Arsenic Trioxide, 6.1, PG II
Special Information Reductometric Standard Possible Carcinogen
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms