Check Availability
  • SPECTRUM 

    Arbutin, 50g, CAS 497-76-7, Amber Glass

  • Item # 46AF76
  • Mfr. Model # A2450-50GM
Arbutin, 50g, CAS 497-76-7, Amber Glass
Qty
  • Web Price
    $775.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AF76
Mfr. Model # A2450-50GM
UNSPSC #41116011
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Arbutin
Concentration 100%
CAS Number 497-76-7
Molecular Weight 272.26
Chemical Formula C12H16O7
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 50g
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.