Check Availability
  • SPECTRUM 

    Anhdrs Ctrc Acid, granular, USP, 2.5kg

  • Item # 6PHV1
  • Mfr. Model # CI133-2.5KG
Anhdrs Ctrc Acid, granular, USP, 2.5kg
Qty
  • Web Price
    $364.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PHV1
Mfr. Model # CI133-2.5KG
UNSPSC #12352106
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Anhydrous Citric Acid, Granular, USP
CAS Number 77-92-9
Molecular Weight 192.13
Chemical Formula C6H8O7
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade USP
Chemical Container Size 2.5kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions Chemical Not Regulated For Transport
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms