Check Availability
  • SPECTRUM 

    Amylphenol, 25mL, CAS 14938-35-3

  • Item # 46AF47
  • Mfr. Model # A1582-25ML
Amylphenol, 25mL, CAS 14938-35-3
Qty
  • Web Price
    $155.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Amylphenol is also known as 4-Pentylphenol. It is intended for laboratory research applications.
Show More Close
 

Technical Specifications

Item # 46AF47
Mfr. Model # A1582-25ML
UNSPSC #12191503
Shipping Weight 0.07 lbs
Country of Origin USA *
Item 4-Amylphenol
Concentration 100%
CAS Number 14938-35-3
Molecular Weight 164.25
Chemical Formula C11H16O
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN3145, Alkylphenols, Liquid, N.O.S. (4-Amylphenol), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.