Check Availability
  • SPECTRUM 

    Amyl Acetoacetate, 500ml

  • Item # 26WP71
  • Mfr. Model # A0811-500ML
Amyl Acetoacetate, 500ml
Qty
  • Web Price
    $307.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Amyl Acetoacetate is intended for laboratory research applications.
Show More Close
 

Technical Specifications

Item # 26WP71
Mfr. Model # A0811-500ML
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Amyl Acetoacetate
CAS Number 6624-84-6
Molecular Weight 172.22
Chemical Formula C9H16O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.