Check Availability
  • SPECTRUM 

    Ammonium Stearate, 12kg, CAS 1002-89-7

  • Item # 46AE94
  • Mfr. Model # A1183-12KG
Ammonium Stearate, 12kg, CAS 1002-89-7
Qty
  • Web Price
    $1,901.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AE94
Mfr. Model # A1183-12KG
UNSPSC #41116011
Shipping Weight 29.15 lbs
Country of Origin USA *
Item Ammonium Stearate
Concentration 100%
CAS Number 1002-89-7
Molecular Weight 301.52
Chemical Formula C18H36O2.H3N
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 12kg
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.