Check Availability
  • SPECTRUM 

    Ammonium Citrate Tribasic, 2.5kg, Poly

  • Item # 46AF57
  • Mfr. Model # A2040-2.5KG
Ammonium Citrate Tribasic, 2.5kg, Poly
Qty
  • Web Price
    $1,041.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 46AF57
Mfr. Model # A2040-2.5KG
UNSPSC #41116011
Shipping Weight 6.11 lbs
Country of Origin USA *
Item Ammonium Citrate Tribasic
Concentration 100%
CAS Number 3458-72-8
Molecular Weight 243.22
Chemical Formula C6H17N3O7
Chemical Container Material Plastic
Chemical Container Type Drum
Chemical Grade Reagent
Chemical Container Size 2.5kg
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.