Check Availability
  • SPECTRUM 

    Ammnm PrxydiSlft, Crstl, Biotc, 100g

  • Item # 6RHX1
  • Mfr. Model # A1227-100GM
Ammnm PrxydiSlft, Crstl, Biotc, 100g
Qty
  • Web Price
    $76.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6RHX1
Mfr. Model # A1227-100GM
UNSPSC #12142103
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Ammonium Peroxydisulfate, Crystal, Biotech Grade
CAS Number 7727-54-0
Molecular Weight 228.19
Chemical Formula (NH4)2S2O8
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III
Special Information Polymerization Catalyst For Acrylamide
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms