Check Availability
  • SPECTRUM 

    Ammnm Bifluoride, Flake, 45kg

  • Item # 6WZC3
  • Mfr. Model # A1135-45KGBL
Ammnm Bifluoride, Flake, 45kg
Qty
  • Web Price
    $1,327.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6WZC3
Mfr. Model # A1135-45KGBL
UNSPSC #12352101
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Ammonium Bifluoride, Flake
CAS Number 1341-49-7
Molecular Weight 57.05
Chemical Formula NH4F x HF
Chemical Container Material Fiberboard
Chemical Container Type Drum
Chemical Grade Lab
Chemical Container Size 45kg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.