Check Availability
  • SPECTRUM 

    Aminocyclobutane, 1ml

  • Item # 26WX05
  • Mfr. Model # A1036-1ML
Aminocyclobutane, 1ml
Qty
  • Web Price
    $107.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26WX05
Mfr. Model # A1036-1ML
UNSPSC #41116001
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Aminocyclobutane
CAS Number 2516-34-9
Molecular Weight F.W. 71.12
Chemical Formula C4H9N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2733, Amines, Flammable, Corrosive, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms