This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SPECTRUM 

    Amino Methylpyrazole, 250g

  • Item # 26WY50
  • Mfr. Model # A1133-250G
Amino Methylpyrazole, 250g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26WY50
Mfr. Model # A1133-250G
UNSPSC #41116001
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 3-Amino-5-Methylpyrazole
CAS Number 31230-17-8
Molecular Weight F.W. 97.12
Chemical Formula C4H7N3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms