Check Availability
  • SPECTRUM 

    Amino 4 Chlorophenol Sulfonic Acid

  • Item # 26WP26
  • Mfr. Model # A0773-25G
Amino 4 Chlorophenol Sulfonic Acid
Qty
  • Web Price
    $98.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 26WP26
Mfr. Model # A0773-25G
UNSPSC #12352209
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 2-Amino-4-Chlorophenol-6-Sulfonic Acid
CAS Number 88-23-3
Molecular Weight 223.63
Chemical Formula C6H6ClNO4S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.